Menu Search
Search
KUNZ #1050-3-10/10.5

Electrical Glove Protector Cowhide 10-10.5 Rubber Glove Size

SKU # 78973298969 Manufacturer Series: 1050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Glove Protector
Product Type: Glove Protector
Color: Cream
Color Family: Cream
Material: Cowhide
Length: 12 in.
Rubber Glove Size: 10-10.5

Additional Info: High Voltage Protector, 3 in. Cuff