×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Electrical Distribution

BUSSMANN BY EATON FNQ-R-2-1/2

Midget Fuse, Time Delay, 2-1/2A, 600VAC, 200kAIR, 0.410 in. Dia x 1.500 in. L

BUSSMANN BY EATON

Manufacturer #FNQ-R-2-1/2

SKU: 05171214707

Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 2-1/2A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - FNQ

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Breaker Termination Nuts-Plug Nuts: Type - Breaker Termination Plug Nuts; Placement - Line/Load Side; Quantity - 12; Manufacturer Series - F-Frame

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

In-Line Fuses: Fuse Type/Class - In-Line w/Cap; Characteristics - Fast Acting; Voltage - 300VAC; Amps - 8; Interrupting Rating - 10kA IR; Length Overall - 2.250 in; Diameter - 0.630 in; Fuseholder - HLR; Additional Information - Packaging: Bulk; Manufacturer Series - GLR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Cube Shaped Fuses: Type - Finger Safe Cube Fuse; Class - Class J; Characteristics - Dual Element, Time Delay; Interrupting Rating - 300kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 30A; Dimensions - 1.88 x 0.75 x 1.00 in (47.75 x 19.05 x 25.40 mm) Fuse Housing; Holder - TCFH30N; Connection - Plug In; Indicators - Indicating; Manufacturer Series - CUBEFuse

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON FL6K10

Fuse Link, 27KV, 10 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K10

SKU: 05171214601

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 10A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 02500220

Loadbreak 15-35kV 200A 2 str

THOMAS & BETTS

Manufacturer #02500220

SKU: 78378665772

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15-35kV; Amps - 200; AWG - 2 str; Additional Information - Bi-Metal Contact; Manufacturer Series - Elastimold

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON ABC-6

Ceramic Tube Fuse, Fast Acting, 6A, 250VAC, 200A IR, 0.250 in. Dia x 1.25 in. L

BUSSMANN BY EATON

Manufacturer #ABC-6

SKU: 05171270006

Product Description

Miniature Fuses: Fuse Type - Miniature Ceramic Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 6A; Interrupting Rating - 200A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Manufacturer Series - ABC

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


EATON DH361FRK

Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

EATON

Manufacturer #DH361FRK

SKU: 78211320549

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON LG3450S03

Engine Generator Breaker 3P 600V AC 450A -

EATON

Manufacturer #LG3450S03

SKU: 78211349173

Product Description

Engine Generator Circuit Breakers: Type - Engine Generator Breaker; Trip - Electronic, Adjustable Magnetic; Voltage Max - 600V AC; Poles - 3P; Continuous Amps - 450; Magnetic Pickup Range - Fixed; Generator Rating 240V AC - 130 kW; Generator Rating 480V AC - 260 kW; Generator Rating 600V AC - 325 kW; Interrupting Rating - 18kA 240V, 14kA 480V, 10kA 600V; Terminals - Line and Load Lugs; WxHxD - in - 8.25x10.75x4.06 in (210x273x103 mm; Options - Shunt Trip 12-24V AC/DC, Opposite Side Connections, Left Pole Mount.; Additional Information - Ratings:kW ratings based on 3-phase generators at 80 percent power factor.; Manufacturer Series - LG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 164FT

Loadbreak 15kV

THOMAS & BETTS

Manufacturer #164FT

SKU: 78378663406

Product Description

Utility UD Connector Feed-Thru: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/HPG-EE

Fuse Holder, 15 A, 600VAC, 1P, 13/32 in. x 1-5/16 in. Midget Fuse, Panel Hole Mount

BUSSMANN BY EATON

Manufacturer #BK/HPG-EE

SKU: 05171271922

Product Description

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32inx1-5/16in; Voltage - 600VAC; Amps - 15; Mount - Panel Hole; Terminal Type - 1/4 in Quick Connect, Solder; Manufacturer Series - HPG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/HHB

Fuse Holder, 30A, 32V, 1/4 in. x 7/8 in. to 1-1/4 in. Miniature Fuse, Crimp Terminal

BUSSMANN BY EATON

Manufacturer #BK/HHB

SKU: 05171212887

Product Description

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Miniature 1/4 inx7/8 into1-1/4 in; Voltage - 32V; Amps - 30; Additional Information - Waterproof, Thermoplastic rubber body. Bulk Packaging; Manufacturer Series - HHB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 166LRB5240CS782-C

Loadbreak

THOMAS & BETTS

Manufacturer #166LRB5240CS782-C

SKU: 78378666318

Product Description

Utility UD Connector Elbows: Type - Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 125VAC; Amps - 8A; Interrupting Rating - 200A IR; Length Overall - 20.0 mm; Diameter - 5.0 mm; Connection - Ferrule; Manufacturer Series - GMA

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 8A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - FNQ

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 2P; Amps - 20; Trip Range - 1.13-1.45 (Thermal), 5-10 (Magnetic); Voltage - 480VAC; Rating - kA IR - 10; Actuator Style - Toggle Lever; Mounting - DIN Rail, 35mm; Terminals - Screw; WxHxD - 90.0x36.0x76.0mm; Additional Information - Temperature Range: -25 to 55 deg C; Manufacturer Series - 5SY4

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: