Menu Search
Electrical Counters Time Counter, 99999.99 Count, 24 VAC, (7) Characters

SIEMENS #7KT5505

Time Counter, 99999.99 Count, 24 VAC, (7) Characters

SKU #75455484133
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Counter Type: Time Counter
Digits: (7) Characters
Count - max: 99999.99
Voltage: 24 VAC
Mounting: Front Panel
Dimension: 1.77 in. W x 1.77 in. H x 1.55 in. D (45.0 x 45.0 x 34.0 mm)