Menu Search
Electrical Counters Electromechanical Time Counter, Screw Terminals, 230 VAC

SIEMENS #7KT5807

Electromechanical Time Counter, Screw Terminals, 230 VAC

SKU #04089265460
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Counter Type: Electromechanical Time Counter
Digits: (7) Characters, Drum Register
Count - max: 99999.99
Voltage: 230V AC
Connection: Screw Terminals
Mounting: DIN Rail
Dimension: 1.42 in. W x 3.54 in. H x 2.76 in. D (36.0 x 90.0 x 70.0 mm)