Menu Search
Electrical Counters Multifunction Preset Counter, (2) Lines of (6) 0.05 mm H - Black on Gray - LCD Count-Up/Down 10-30VDC

EATON #E5-148-C2422

Multifunction Preset Counter, (2) Lines of (6) 0.05 mm H - Black on Gray - LCD Count-Up/Down 10-30VDC

SKU #78668511456
Manufacturer Series: E5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Counter Type: Multifunction Preset Counter
Application: Count-Up/Down
Digits: (2) Lines of (6) 0.05 mm H - Black on Gray - LCD
Count - max: 999999
Operator: EEPROM
Voltage: 10-30V DC
Connection: Plug In Screw Terminals
Reset: Front Reset Key or External
Mounting: 1/16 DIN
Dimension: 1.89 in. W x 1.89 in. H x 3.40 in. D (48.0 x 48.0 x 86.5 mm)

Electrical Counters: Counter Type - Multifunction Preset Counter; Application - Count-Up/Down; Digits - (2) Lines of (6) 0.05 mm H - Black on Gray - LCD; Count - max - 999999; Operator - EEPROM; Voltage - 10-30VDC; Connection - Plug-in Screw Terminals; Reset - Front Reset Key or External; Mounting - 1/16 DIN; Dimension - 1.89 in. W x 1.89 in. H x 3.40 in. D (48.0 x 48.0 x 86.5 mm); Additional Information - Operating Temperature: 0 to 50 deg C (32 to 122 deg F); Manufacturer Series - E5

Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F)