Menu Search
Electrical Counters Miniature Electric Counter, (6) 4.7 mm H Rate/Count Indication 120VAC
EATON #6-Y-41346-406-ME

Durant Miniature Electric Counter, (6) 4.7 mm H Rate/Count Indication 120VAC

SKU # 78211401190 Manufacturer Series: ME
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Miniature Electric Counter
Application: Rate/Count Indication
Digits: (6) 4.7 mm H
Speed: 1000 cpm
Voltage: 120V AC
Reset: Non-Reset
Mounting: Panel
Dimension: 1.00 in. W x 1.59 in. H x2.19 in. D

Small in size and price, but large in design versatility and model variety is the ME series of miniature electric counters. Models in most popular ac or DC voltages operate on as little as 3 watts, with the non-reset models, the counters feature stainless steel self lubricating shafts, nylatron pinions and a synchronous electromagnetic drive to assure accurate, reliable, long life operation. Designed for mounting flexibility and aesthetic attractiveness, the miniature electric counters are available with three types of mounting and a glare retarding finish delrin, with crisp easy-to-read numerals set close to a tamper-proof sealed figure window.

Additional Info: Dimensions: 2.19 in. X 1.6 in. X 1.01 in.