Menu Search
Search
EATON #E5-024-C0410

Electronic Totalizer , (8) 8.0 mm H - LCD Count-Up/Down 4-30VDC

SKU # 78668511447
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Counter Type: Electronic Totalizer
Application: Count-Up/Down
Digits: (8) 8.0 mm H - LCD
Count - max: -9999999 to 99999999
Operator: Operating Temperature: -10 to 55 Degree C
Voltage: 4-30V DC
Connection: Screw Terminals
Reset: Manual and Electrical
Mounting: Panel
Dimension: 1.89 in. W x 0.94 in. H x 1.88 in. D

Eaton's electronic totalizers are compact, rugged and provide high efficiency, high accuracy, and fast reset times. Large 8-digit LCD or LED displays with a display range of -9999999 to 99999999, with overflow display. Choose various modes, such as adding

Additional Info: Prod Size: 24 x 48 mm