EATON #53301405

Electronic Totalizer, (8) 10.9 mm H - LCD 1/Tau Rate, Count-up Internal Lithium Battery

SKU: 78211401232
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Counter Type: Electronic Totalizer
Application: 1/Tau Rate, Count-up
Digits: (8) 10.9 mm H - LCD
Speed: 20 Hz
Voltage: Internal Lithium Battery
Connection: Screw Terminals
Reset: Remote
Mounting: Panel
Dimension: 2.95 in. W x 1.57 in. H x 1.25 in. D
Manufacturer Series: Courier
Description
Eaton Courier series is a high quality totalizer powered by a replaceable lithium battery.
Additional Info: Operating Temperature: -20 to 70 deg C (-4 to 158 deg F), Enclosure: NEMA 4X