Menu Search

EATON #57150400

Ambassador Electronic Rate Ratio Indicator, (2) Lines of (5) Characters Each, Backlit LCD Ratio A/B, Rate Difference or Draw 10-15VDC

SKU #78211418097
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Counter Type: Electronic Rate Ratio Indicator
Application: Ratio A/B, Rate Difference or Draw
Digits: (2) Lines of (5) Characters Each, Backlit LCD
Count - max: 0.00001 to 99999
Voltage: 10-15V DC
Connection: Screw Terminals
Dimension: 2.94 in. W x 2.94 in. H

Eaton most noise-immune ratemeter with an easy-to read two-line LCD.

Additional Info: Operating Temperature: 0 to 55 deg C (32 to 131 deg F), Enclosure: NEMA 4, Single Input