EATON #57700-472

Electronic Rate Meter, (5) 14.2 mm H - Red LED Tachometer 9-30VDC

SKU: 78211441676
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Counter Type: Electronic Rate Meter
Application: Tachometer
Digits: (5) 14.2 mm H - Red LED
Count - max: 00 to 99
Speed: 10 kHz
Operator: EEPROM Memory Backup
Voltage: 9-30V DC
Connection: Screw Terminals
Mounting: Panel
Dimension: 4.04 in. W x 2.19 in. H x 3.63 in. D
Manufacturer Series: Eclipse
Description
Eaton eclipse series offers a high visibility LED and a variety of optional outputs.
Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F), Enclosure: NEMA 4X