Menu Search
Electrical Counters Electronic Hour Meter, (8) 8.00 mm H - Black on Grey - LCD Minutes/Seconds 20-260VAC/VDC

EATON #E5-224-C0458

Electronic Hour Meter, (8) 8.00 mm H - Black on Grey - LCD Minutes/Seconds 20-260VAC/VDC

SKU #78668511451
Manufacturer Series: E5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Counter Type: Electronic Hour Meter
Application: Minutes/Seconds
Digits: (8) 8.00 mm H - Black on Grey - LCD
Count - max: 0 to 99999999
Voltage: 20-260V AC/DC
Connection: Screw Terminals
Reset: Front Reset Key or External
Mounting: 1/32 DIN
Dimension: 1.89 in. W x 0.94 in. H x 1.87 in. D (48.0 x 24.0 x 47.7 mm)

Simple battery-powered timers provide an easy-to read LCD and a variety of timing display options.

Additional Info: Operating Temperature: -10 to 60 deg C (14 to 140 deg F)