Menu Search
Electrical Counters Electronic Count Control, (6) 14.2 mm H - Red LED Directional, Add and Subtract, Inhibit, Quadrature Modes 115/230VAC, 11-28VDC

EATON #58861400

Durant Electronic Count Control, (6) 14.2 mm H - Red LED Directional, Add and Subtract, Inhibit, Quadrature Modes 115/230VAC, 11-28VDC

SKU #78211401266
Manufacturer Series: President
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Counter Type: Electronic Count Control
Application: Directional, Add and Subtract, Inhibit, Quadrature Modes
Digits: (6) 14.2 mm H - Red LED
Count - max: 999999
Speed: 7500 cps (Max)
Voltage: 115/230V AC
Connection: Screw Terminals
Reset: Auto or Manual
Mounting: Panel
Dimension: 5.38"W x 2.62"H x 5.91"D

Electrical Counters: Counter Type - Electronic Count Control; Application - Directional, Add and Subtract, Inhibit, Quadrature Modes; Digits - (6) 14.2 mm H - Red LED; Count - max - 999999; Speed - 7500 cps (Max); Voltage - 115/230VAC, 11-28VDC; Connection - Screw Terminals; Reset - Auto or Manual; Mounting - Panel; Dimension - 5.38"W x 2.62"H x 5.91"D; Additional Information - Presets: 3, Relays: 2, Transistors: 5, Enclosure: Nema 4/IP65; Manufacturer Series - Durant President

Additional Info: Presets: 3, Relays: 2, Transistors: 5, Enclosure: Nema 4/IP65