Menu Search
EATON #58867400

Electronic Count Control, (6) 14.0 mm H Unidirectional/Bidirectional 120/240VAC, 11-28VDC

SKU # 78211418123 Manufacturer Series: President
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Electronic Count Control
Application: Uni-directional/Bi-directional
Digits: (6) 14.0 mm H
Count - max: 9.99999
Speed: 30 kHz
Operator: Nonvolatile RAM
Voltage: 120/240V AC
Connection: Screw Terminals
Reset: Front Panel
Mounting: Panel
Dimension: 5.80 in. W X 3.04 in. H x 5.91 in. D (147.3 x 77.2 x 150.1 mm)

Electrical Counters: Counter Type - Electronic Count Control; Application - Unidirectional/Bidirectional; Digits - (6) 14.0 mm H; Count - max - 9.99999; Speed - 30 kHz; Operator - Nonvolatile RAM; Voltage - 120/240VAC, 11-28VDC; Connection - Screw Terminals; Reset - Front Panel; Mounting - Panel; Dimension - 5.80 in. W X 3.04 in. H x 5.91 in. D (147.3 x 77.2 x 150.1 mm); Additional Information - Operating Temperature: 0 to 55 deg C (32 to 130 deg F); Manufacturer Series - President

Additional Info: Operating Temperature: 0 to 55 deg C (32 to 130 deg F)