Menu Search
EATON #58825400

Electronic Count Control, (5) Digit - Red LED Rate/Count Indication 240VAC

SKU # 78211414131 Manufacturer Series: President
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Electronic Count Control
Application: Rate/Count Indication
Digits: (5) Digit - Red LED
Count - max: 0.0001 to 9.9999
Voltage: 240V AC
Connection: Screw Terminals
Reset: Preset
Mounting: Panel
Dimension: 5.80 in. W x 3.04 in. H x 5.53 in. D (147.3 x 77.2 x 140.4 mm)

Electrical Counters: Counter Type - Electronic Count Control; Application - Rate/Count Indication; Digits - (5) Digit - Red LED; Count - max - 0.0001 to 9.9999; Voltage - 240VAC; Connection - Screw Terminals; Reset - Preset; Mounting - Panel; Dimension - 5.80 in. W x 3.04 in. H x 5.53 in. D (147.3 x 77.2 x 140.4 mm); Additional Information - NEMA Rating: NEMA 4 Front Panel, Power Output: 11-28VDC, 100 mA; Manufacturer Series - President

Additional Info: NEMA Rating: NEMA 4 Front Panel, Power Output: 11-28VDC, 100 mA