Menu Search
EATON #6-Y-41612-406-SE

Durant Electromechanical Totalizer, (6) 5/32"H Electric Pulse 120VAC

SKU # 78211489154 Manufacturer Series: SE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Counter Type: Electromechanical Totalizer
Application: Electric Pulse
Digits: (6) 5/32"H
Count - max: 999999
Speed: 600 cpm
Voltage: 120V AC
Connection: Wire Leads
Mounting: Top

Electrical Counters: Counter Type - Electromechanical Totalizer; Application - Electric Pulse; Digits - (6) 5/32"H; Count - max - 999999; Speed - 600 cpm; Voltage - 120VAC; Connection - Wire Leads; Mounting - Top; Manufacturer Series - Durant SE