Menu Search

EATON #6-Y-1-RMF-230VAC

Electromechanical Totalizer, (6) 4.7 mm H - White on Black 230VAC

SKU: 78211410406
Manufacturer Series: RMF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Counter Type: Electromechanical Totalizer
Digits: (6) 4.7 mm H - White on Black
Speed: 1000 cpm
Voltage: 230V AC
Connection: Wire Leads
Reset: Knob
Mounting: Base
Description
Model RMF series of electric counters are designed to give accurate counts through a wide range of speeds up to 1000 cpm. It features a strong, silent, fast operating DC electromagnetic drive with a compact, dependable built-in higher capacity rectifier for ac operation. The counter has a minimum of moving parts that never need lubrication under normal operating conditions. Compact and rigid, it continues to operate dependably even when subject to severe shock and vibrations. Entirely enclosed to prevent damage from moisture and dust.