Menu Search
Electrical Counters Electromechanical Counter, (6) 45.0 mm H Rate/Count Indication 85-295VAC, 9-30VDC
EATON #57700-483

Eclipse Electromechanical Counter, (6) 45.0 mm H Rate/Count Indication 85-295VAC, 9-30VDC

SKU # 78211441685
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Electromechanical Counter
Application: Rate/Count Indication
Digits: (6) 45.0 mm H
Count - max: 0.00001 to 9.99999
Speed: 63 Hz (Max)
Operator: EEPROM Memory Backup
Voltage: 85-295V AC, 9-30V DC
Connection: Screw Terminals
Mounting: Panel
Dimension: 4.04 in. W x 2.19 in. H x 3.31 in. D

Electrical Counters: Counter Type - Electromechanical Counter; Application - Rate/Count Indication; Digits - (6) 45.0 mm H ; Count - max - 0.00001 to 9.99999; Speed - 63 Hz (Max); Operator - EEPROM Memory Backup; Voltage - 85-295VAC, 9-30VDC; Connection - Screw Terminals; Mounting - Panel; Dimension - 4.04 in. W x 2.19 in. H x 3.31 in. D; Additional Information - Operating Temperature: 0 to 50 deg C (32 to 122 deg F); Manufacturer Series - Eclipse

Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F)