Menu Search

EATON #6-Y-41612-402-SE

Electromechanical Counter, (6) 4.0 mm H Rate/Count Indication 24VDC

SKU #78211489153
Manufacturer Series: SE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Counter Type: Electromechanical Counter
Application: Rate/Count Indication
Digits: (6) 4.0 mm H
Speed: 600 cpm
Voltage: 24V DC
Reset: Non-Reset
Mounting: Top
Dimension: 2.16 in. W x 1.06 in. H x 1.31 in. D

Electrical Counters: Counter Type - Electromechanical Counter; Application - Rate/Count Indication; Digits - (6) 4.0 mm H; Speed - 600 cpm; Voltage - 24VDC; Reset - Non-Reset; Mounting - Top; Dimension - 2.16 in. W x 1.06 in. H x 1.31 in. D; Manufacturer Series - SE