Menu Search
Electrical Counters Electromechanical Counter, (6) 4.0 mm H Rate/Count Indication 24VDC

EATON #6-Y-41610-402-SE

Electromechanical Counter, (6) 4.0 mm H Rate/Count Indication 24VDC

SKU #78211489147
Manufacturer Series: SE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Counter Type: Electromechanical Counter
Application: Rate/Count Indication
Digits: (6) 4.0 mm H
Speed: 600 cpm
Voltage: 24V DC
Reset: Non-Reset
Mounting: Bottom
Dimension: 2.19 in. W x 1.00 in. H x 2.16 in. D

Additional Info: Dimensions: 2.16 in. X 1.01 in. X 1.00 in.