Menu Search
Electrical Counters Electromechanical Counter, (6) 4.0 mm H Rate/Count Indication 240VAC
EATON #6-Y-41623-407-SE

Electromechanical Counter, (6) 4.0 mm H Rate/Count Indication 240VAC

SKU # 78211489163 Manufacturer Series: SE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Electromechanical Counter
Application: Rate/Count Indication
Digits: (6) 4.0 mm H
Speed: 600 cpm
Voltage: 240V AC
Reset: Non-Reset
Mounting: Special Top
Dimension: 2.19 in. W x 1.00 in. H x 2.16 in. D

Additional Info: Dimensions: 2.35 in. X 2.19 in. X 1.00 in.