This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #6-Y-41610-407-SE

Electromechanical Counter, (6) 4.0 mm H Rate/Count Indication 240VAC

SKU # 78211489149 Manufacturer Series: SE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Counter Type: Electromechanical Counter
Application: Rate/Count Indication
Digits: (6) 4.0 mm H
Speed: 600 cpm
Voltage: 240V AC
Reset: Non-Reset
Mounting: Bottom
Dimension: 2.19 in. W x 1.00 in. H x 2.16 in. D

Additional Info: Dimensions: 2.16 in. X 1.01 in. X 1.00 in.