Menu Search
Electrical Counters Electromechanical Counter, (5) 68.0 mm H Rate/Count Indication 120/240VAC, 11-28VDC
EATON #58831400

Electromechanical Counter, (5) 68.0 mm H Rate/Count Indication 120/240VAC, 11-28VDC

SKU # 78211401264 Manufacturer Series: President
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Counter Type: Electromechanical Counter
Application: Rate/Count Indication
Digits: (5) 68.0 mm H
Count - max: 0.0001 to 9.9999
Speed: 63 Hz (Max)
Voltage: 120/240V AC
Connection: Screw Terminals
Mounting: Panel
Dimension: 5.80 in. W x 3.04 in. H x 5.53 in. D

Electrical Counters: Counter Type - Electromechanical Counter; Application - Rate/Count Indication; Digits - (5) 68.0 mm H ; Count - max - 0.0001 to 9.9999; Speed - 63 Hz (Max); Voltage - 120/240VAC, 11-28VDC; Connection - Screw Terminals; Mounting - Panel; Dimension - 5.80 in. W x 3.04 in. H x 5.53 in. D; Additional Information - Operating Temperature: 0 to 55 deg C (32 to 131 deg F); Manufacturer Series - President

Additional Info: Operating Temperature: 0 to 55 deg C (32 to 131 deg F)