Menu Search

EATON #5-Y-41469-406-PD-Q

Durant Electromechanical Counter, (5) 4.2 mm H - White on Black Predetermined, Subtract Count 120VAC

SKU #78211401192
Manufacturer Series: PD-Q
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Counter Type: Electromechanical Counter
Application: Predetermined, Subtract count
Digits: (5) 4.2 mm H - White on Black
Count - max: 99999
Speed: 1000 cpm
Voltage: 120V AC
Connection: Wire Leads
Reset: Pushbutton
Mounting: Base
Dimension: 3.38 in. W x 1.69 in. H x 2.97 in. D

The PD-Q series is a fivedigit, true subtracting electric predetermined counter that features pushbutton operation of both predetermined count settings and reset. The predetermined count is set by holding the reset button in and then depressing the easy to operate pushbutton selectors under each digit. The unit subtracts, one count for each contact closure or impulse and actuates a 4 ampere, 250 Vac switch when zero is reached. The pd-er series is identical to the PD-Q series, except that it has electric reset (ER) for remote operation, allowing either local or remote use.

Additional Info: Finish: Dull Instrument Black with Red Reset Button