Menu Search
Electrical Counters Counter, Electric, Miniature, 240VAC

EATON #7-Y-41349-407-ME

Counter, Electric, Miniature, 240VAC

SKU #78211489173
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Counter Type: Electromechanical Totalizer
Application: Rate/Count Indication
Digits: (7) 3/16 inH
Count - max: 99999999
Speed: 1000 cpm
Voltage: 240V AC
Connection: Wire Leads
Reset: Non-reset
Mounting: Panel