EATON #57602405

Control, Electronic Count, 230VAC 10-15VDC

SKU: 78211418120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Counter Type: Electronic Count Control
Application: 1/Tau Rate, Bi-directional, Four Preset, Process Control (Batching, Totalizing)
Digits: (2) Lines of (6) and (8) Characters Each, Green - LCD
Count - max: 0.00001 to 9.99999
Speed: 20 kHz (Max)
Voltage: 230V AC
Connection: Screw Terminals
Reset: Auto or Manual
Mounting: Panel
Dimension: 2.94 in. W x 2.64 in. H x 5.60 in. D (74.8 x 67.1 x 142.2 mm)
Manufacturer Series: Ambassador
Description
Electrical Counters: Counter Type - Electronic Count Control; Application - 1/Tau Rate, Bi-directional, Four Preset, Process Control (Batching, Totalizing); Digits - (2) Lines of (6) and (8) Characters Each, Green - LCD; Count - max - 0.00001 to 9.99999; Speed - 20 kHz (Max); Voltage - 230VAC, 10-15VDC; Connection - Screw Terminals; Reset - Auto or Manual; Mounting - Panel; Dimension - 2.94 in. W x 2.64 in. H x 5.60 in. D (74.8 x 67.1 x 142.2 mm); Additional Information - NEMA Rating: NEMA 4 Front Panel, Power Output: 12VDC, 100 mA; Manufacturer Series - Ambassador
Additional Info: NEMA Rating: NEMA 4 Front Panel, Power Output: 12VDC, 100 mA