Menu Search
Electric Transfer Pumps Pump; Transfer; Portable; Self-Priming; 9 - 13 GPM; 115V; 1 Phase; 1/2 HP; 7500 RPM; NEMA 3 Electric Motor; 3/4 in. Garden Hose Port; Thermoplastic Impeller; Cast Aluminum Body
LPUMP #331

Pump; Transfer; Portable; Self-Priming; 9 - 13 GPM; 115V; 1 Phase; 1/2 HP; 7500 RPM; NEMA 3 Electric Motor; 3/4 in. Garden Hose Port; Thermoplastic Impeller; Cast Aluminum Body

SKU # 43888399998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Self-Priming Water Pump
Pump Construction: Cast Aluminum Body
Impeller: Thermoplastic
Drive: Electric Motor
Capacity: 9 to 13 GPM
Port Size: 3/4 in. Garden Hose
Motor Enclosure: NEMA 3
Volts/​Phase: 115 V, 1 PH
Horsepower: 1/2 HP
RPM: 7500 RPM

The Liberty Pump 331 is a heavy-duty portable transfer pump with a 1/2HP motor. This Liberty pump is ideal for moving water from one location to another. The Liberty 331 Pump can be used to effectively boost water pressure, drain hot water tanks and general water transfer. Applications for this Liberty heavy-duty portable transfer pump include general water transfer, pool cover drainage, filling livestock tanks and draining water heaters. The Liberty Pump 331 can deliver up to 40 lbs of pressure and has a 20' power cord. The maximum suction lift for this Liberty pump is 15 ft. The Liberty Pump 331 is not a submersible pump and is not intended for use in wet or damp areas. It is also not intended to pump chemicals or flammable liquids.