Menu Search
Electric Hydraulic Pumps Electric Hydraulic Pump Blackburn Single Acting Cylinders 10,000 psi (68950 kPa)
THOMAS & BETTS #13600

Electric Hydraulic Pump Blackburn Single Acting Cylinders 10,000 psi (68950 kPa)

SKU # 78621013600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Pump Type: Electric Hydraulic
Capacity: 10000 psi (68950 kPa)
Oil Volume: 104 cu. in. (.45 gal.)
Voltage: 115V AC
Hp/​kW: 1/2hp
Switch Type: Hand, Foot Operation (not included)
Hydraulic Tools: Blackburn Single Acting Cylinders
Dimensions: 6.00"x8.00"x16"H

Electric Hydraulic Pumps: Pump Type - Electric Hydraulic; Capacity - 10,000 psi (68950 kPa); Oil Volume - 104 cu in. (.45 gal); Voltage - 115V AC; Hp/kW - 1/2hp; Switch Type - Hand, Foot Operation ( Not Included); Hydraulic Tools - Blackburn Single Acting Cylinders; Dimensions - 6.00"x8.00"x16"H