Menu Search
Search
BLACK & DECKER #D25262K

DeWALT Rotary Hammer Kit, 120 VAC, 8A, 17.25 in. L, 2.1 ft-lb

SKU # 88591138007
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Hammer Kit
Voltage: 120V AC
Amps: 8A
Blow Energy - ft/​lbs: 2.1 ft-lb
Blows per Minute: 0-5540 BPM
Bit Shank Size: 1 in.
Length: 17.25 in.
Accessories: (1) 360 Deg Side Handle, (1) Depth Rod and (1) Kit Box