Menu Search
Search
BLACK & DECKER #D25960K

Demolition Hammer Kit, 120VAC, 15A, 30 in. L, 25.8 ft-lb

SKU # 88591124178
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Demolition Hammer Kit
Voltage: 120V AC
Amps: 15A
Blow Energy - ft/​lbs: 25.8 ft-lb
Blows per Minute: 1460 bpm
Bit Shank Size: 1-1/8 in. Hex
Length: 30 in.
Accessories: Wheeled Kit Box, Users Guide, Bull Point Chisel