Menu Search
GREENLEE #855GX

IntelliBender Electric Conduit Bender 1 - 2 in.

SKU # 78331012579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electric Conduit Bender
EMT Shoes: 1 - 2 in.
Rigid Shoes: 3/4 - 2 in.
Switch Type: Pendant
Amps: 20A
Voltage: 120V AC

The 855GX is Greenlees most advanced programmable bender and has been engineered and designed with a rugged exterior for the most demanding environments - with an absolute encoder-based control system on the inside - to be the most versatile, most dependable and the most intelligent electric bender on the market.

Additional Info: Programmable Type, PVC Coated