GREENLEE #854DX

Electric Conduit Bender 1/2 - 2 in. 1/2 - 2 in. Pendant 20A

SKU: 78331002670
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electric Conduit Bender
EMT Shoes: 1/2 - 2 in.
Rigid Shoes: 1/2 - 2 in.
Switch Type: Pendant
Amps: 20A
Voltage: 120V AC
Weight - lb: 550 lb
Description
Electric Conduit Bender 1/2 - 2 in. 1/2 - 2 in. Pendant 20A
Additional Info: Bend Radius : 4.25 - 9 in. (EMT, IMC Rigid)