Menu Search
Electric Benders Electric Conduit Bender, 15 A, 120VAC, 1/2 - 2 in. EMT, Pendant Switch
GARDNER BENDER #B2000

Cyclone Electric Conduit Bender, 15 A, 120VAC, 1/2 - 2 in. EMT, Pendant Switch

SKU # 03207681179
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electric Conduit Bender, Programmable
EMT Shoes: 1/2 - 2 in.
Rigid Shoes: 1/2 - 2
Switch Type: Pendant
Amps: 15A
Voltage: 120V AC

Electric Benders: Type - Electric Conduit Bender, Programmable; EMT Shoes - 1/2 - 2; Rigid Shoes - 1/2 - 2; Switch Type - Pendant; Amps - 15; Voltage - 120VAC; Manufacturer Series - Cyclone