×

Recently Added Items (Last 5)

Item Quantity Price Extended Price
CAMPBELL HAUSFELD VT6195

CAMPBELL HAUSFELD  VT6195

Portable Vertical Compressor 60 gal. 135 psi

CAMPBELL HAUSFELD

Manufacturer # VT6195

SKU: 04556499000





Product Description

Electric Air Compressors: Compressor Type - Portable Vertical; Capacity - Tank - 60 gal.; Horsepower - 6.0 hp.; Pressure - Maximum Working - 135 psi; SCFM Delivery - 10.2 at 90 psi; Base - (4) Feet; Motor - Circuit - 15A 230V; Pump Style - Oil Lubricated; Power Connection - Cord; Size - LxWxH - 27.5Lx30Wx71H in.; Color - Blue

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Compressor Type: Portable Vertical
Capacity - Tank: 60 gal.
Horsepower: 6.0 hp.
Pressure - Maximum Working: 135 psi
SCFM Delivery: 10.2 at 90 psi
Base: (4) Feet
Motor - Circuit: 15A 230V
Pump Style: Oil Lubricated
Power Connection: Cord
Size - LxWxH: 27.5Lx30Wx71H in.
Color: Blue

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: