Menu Search
Elbow Supports Elbow Sleeve, XX-Large, Neoprene, Black, For 14 - 16 in.
ERGODYNE #16576

Elbow Sleeve, XX-Large, Neoprene, Black, For 14 - 16 in.

SKU # 72047616576
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Elbow Support
Size: 2X-Large
Fits: 14" - 16"

Support and relieve aches and pains in the workplace. This 10" ambidextrous sleeve is constructed of neoprene for uniform support. A contoured design conforms to your body's natural shape and a closed cell structure produces warmth. To determine size measure elbow circumference.