Menu Search
VALTERRA PRODUCTS INC #RF846

Elbow Adapter, 90-deg, 1/2 in. MNPT x 1/2 in. Barb, Plastic

SKU # 01907900846
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Elbow
Angle: 90 Degree
End A - Size: 1/2 in.
End B - Size: 1/2 in.
End A - Type: MNPT
End B - Type: Barb
Material: Plastic

Elbow Adapters: Type - Male Elbow; Angle - 90-deg; End A - Size - 1/2 in.; End B - Size - 1/2 in.; End A - Type - MNPT; End B - Type - Barb; Material - Plastic; Additional Information - Color: Black

Additional Info: Color: Black