Menu Search
PARKER #6-6-EBZ-B

Tube Union Elbow 90-deg, 3/8" OD Tube Brass

SKU # 78890792184 Manufacturer Series: CPI EBZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tube Union Elbow
Angle: 90 Degree
End A - Size: 3/8" OD Tube
End B - Size: 3/8" OD Tube
End A - Type: Ferrule/Swaging
End B - Type: Ferrule/Swaging
Material: Brass
Dimensions: 1.20 in.x1.20 in.OC, 5/8 in.W