Menu Search
Elbow Adapters Tube Male Elbow, 90-deg, 3/8 in. Tube x 3/8 in. MNPT, Stainless Steel Type 316, 42690 in. Hex

PARKER #6-6-CBZ-SS

Tube Male Elbow, 90-deg, 3/8 in. Tube x 3/8 in. MNPT, Stainless Steel Type 316, 42690 in. Hex

SKU #78890792216
Manufacturer Series: CPI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tube Elbow
End A - Size: 3/8 in.
End B - Size: 3/8 in.
End A - Type: Tube
End B - Type: MNPT
Material: 316 Stainless Steel
Dimensions: 1.23 in. LOA, 11/16 in. Hex

The Parker CPI tube fitting is designed as a leak-free connection for process and instrumentation applications. The CPI tube fitting offers a single ferrule design that requires only two metal-to-metal seal points to affect a leak-tight seal. With fewer components, the CPI tube fitting design reduces potential leak paths.