PARKER #8-8-CBZ-SS

Tube Male Elbow 90-deg, 1/2" OD Tube Stainless Steel Type 316

SKU: 78890792129
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tube Male Elbow
Angle: 90 deg
End A - Size: 1/2" OD Tube
End B - Size: 1/2" NPT (M)
End A - Type: Ferrule/Swaging
End B - Type: Threaded Male
Material: Stainless Steel Type 316
Dimensions: 1.43 in.x1.31 in.OC, 7/8 in.Hex
Manufacturer Series: CPI CBZ
Description
Elbow Adapters: Type - Tube Male Elbow; Angle - 90-deg; End A - Size - 1/2" OD Tube; End B - Size - 1/2" NPT (M); End A - Type - Ferrule/Swaging; End B - Type - Threaded Male; Material - Stainless Steel Type 316; Dimensions - 1.43"x1.31"OC, 7/8"Hex; Manufacturer Series - CPI CBZ