PARKER #4-4DBZ-B

Tube Female Elbow 90-deg, 1/4" OD Tube Brass

SKU: 78890793115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tube Female Elbow
Angle: 90 deg
End A - Size: 1/4" OD Tube
End B - Size: 1/4" NPT (F)
End A - Type: Ferrule/Swaging
End B - Type: Threaded Female
Material: Brass
Dimensions: 1.17 in.x0.88 in.OC, 11/16 in.W
Manufacturer Series: CPI DBZ
Description
Elbow Adapters: Type - Tube Female Elbow; Angle - 90-deg; End A - Size - 1/4" OD Tube; End B - Size - 1/4" NPT (F); End A - Type - Ferrule/Swaging; End B - Type - Threaded Female; Material - Brass; Dimensions - 1.17"x0.88"OC, 11/16"W; Manufacturer Series - CPI DBZ