Menu Search

PARKER #8-8-DBZ-SS

CPI Tube Elbow, 1/2 in. Tube x 1/2 in. FNPT, 316 Stainless Steel, 1.53 in. LOA, 1 in. Hex

SKU: 78890793166
Manufacturer Series: CPI
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tube Elbow
End A - Size: 1/2 in.
End B - Size: 1/2 in.
End A - Type: Tube
End B - Type: FNPT
Material: 316 Stainless Steel
Dimensions: 1.53 in. LOA, 1 in. Hex
Description
The Parker CPI tube fitting is designed as a leak-free connection for process and instrumentation applications. The CPI tube fitting offers a single ferrule design that requires only two metal-to-metal seal points to affect a leak-tight seal. With fewer components, the CPI tube fitting design reduces potential leak paths.