Menu Search
Search
PARKER HANNIFIN #4MSEL2N-316

Tube Elbow, 90°, 1/4 in. Double Ferrule Tube x 1/8 in. MNPT

SKU # 78058699720 Manufacturer Series: A-LOK®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Elbow
Angle: 90 Degree
End A - Size: 1/4 in.
End B - Size: 1/8 in.
End A - Type: Double Ferrule Tube
End B - Type: MNPT
Material: 316 Stainless Steel
Dimensions: Hex: 1/2 in.

Parkers A-LOK® two ferrule compression tube fittings are designed to provide reliable leak-free connections for instrumentation, process and control and analyzer applications that specify a two ferrule system. Manufactured to the highest quality standards