Menu Search
Earth and Rock Anchors Rock Anchor, 3/4 in. Dia x 72 in. Length, 1-7/8 in. Hole, 37989 in. Anchor Closed, Tripleye
MACLEAN POWER SYSTEMS #JR372

Rock Anchor, 3/4 in. Dia x 72 in. Length, 1-7/8 in. Hole, 37989 in. Anchor Closed, Tripleye

SKU # 66271123488
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Anchor Type: Expanding Rock
Hole Size: 1-7/8 in.
Anchor Closed: 1-3/4 in.
Anchor Exposed: 2-3/8 in.
Rod Diameter: 3/4 in.
Rod Length: 72 in.
Eye Type: Tripleye
Material: Steel
Finish: Hot Dip Galvanized