Menu Search
MACLEAN POWER SYSTEMS #J3436

Rock Anchor, 1-7/8 in. Hole, 1-3/4 in. Closed, 2-3/8 in. Exposed, 15 in. L

SKU # 66271123070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Anchor Type: Rock Anchor
Hole Size: 1-7/8 in.
Anchor Closed: 1-3/4 in.
Anchor Exposed: 2-3/8 in.
Rod Diameter: 3/4 in.
Rod Length: 15 in.
Eye Type: Triple Guy Eye
Finish: Galvanized

Anchor; Rock; 1-7/8 in. Hole; 1-3/4 in. Closed; 2-3/8 in. Exposed; 3/4 in. Diameter x 15 in. Length Rod; Triple Guy Eye; Galvanized