Menu Search
Search
HUBBELL #88135

Bust-Clean™ Expanding Anchor, 8 in. Hole, 135 in. sq Area, 5/8 or 3/4 in. Rod, Steel/Black Finish

SKU # 09635907551
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Anchor Type: Expanding
Hole Size: 8 in.
Rod Size: 5/8 or 3/4 in. (not included)
Expanded Area - sq in: 135
Material: Steel, Black Finish
Listings: RUS

Additional Info: Bust Anchor