Ground Fault Earth Leakage Breaker 480V AC

SKU: 78211423110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Earth Leakage Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 125A
kA IR 480V AC: 100
Trip Rating: 0.03 - 30A
Time Delay: 0.0 - 2.0 Seconds
Terminals: Line and Load Lugs
Frame Type: F-Frame
Manufacturer Series: Series C
Earth Leakage Molded Case Breakers offer superior Class 1 ground fault protection and improved ground fault coordination capability. Earth leakage ground fault protection differs from other types of systems in its level of sensitivity. The sensitivity of traditional devices is limited by the cumulative error of the residual current sensors and the placement of the phase and neutral conductors inside the current sensor. Earth leakage breakers and motor protectors are zero sequence sensing devices. They are factory supplied with a single sensor and ground fault relay built in. This technique allows for protection sensitivities down to the 30 milliampere level.
Additional Info: Wire Type: Cu/Al, (Number) Range of Conductors: (1) No. 4-4/0, Terminal Material: Stainless Steel