Ground Fault Earth Leakage Breaker 480V AC -

SKU: 78211423061
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Earth Leakage Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 110A
kA IR 480V AC: 25
Trip Rating: 0.03 - 30A
Time Delay: 0.0 - 2.0 Seconds
Terminals: Line and Load Lugs
Frame Type: F-Frame
Manufacturer Series: Series C
Earth Leakage Ground Fault Circuit Breakers: Type - Ground Fault Earth Leakage Breaker; Voltage Maximum - 480V AC; Number of Poles - 3P; Amps - 110; kA IR 480V AC - 25; Trip Rating - 0.03 - 30A; Time Delay - 0.0 - 2.0 Seconds; Terminals - Line and Load Lugs; Frame Type - F-Frame; Manufacturer Series - Series C