Ground Fault Earth Leakage Breaker 230-415V AC

SKU: 78668544621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Earth Leakage Breaker
Voltage Maximum: 230-415V AC
Number of Poles: 4P
Amps: 125A
Trip Rating: 0.03 - 10A
Time Delay: 0.0 - 1.0 Seconds
Dimensions WxHxD: 4.00x10.25x2.98 in.(102x260x76 mm)
Frame Type: EG-Frame
Manufacturer Series: Series G
Eaton offers three and four pole 30 mA ground fault (earth leakage) protection modules for Series G E-, Jand L-frame molded case circuit breakers (MCCBs). Separate UL listed and IEC rated devices are available for each frame.