You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ELEBE3125G

Circuit Breaker, Ground Fault Earth Leakage; 3P; 230-415V AC; 125A

SKU # 78668544617 Manufacturer Series: Series G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Earth Leakage Breaker
Voltage Maximum: 230-415V AC
Number of Poles: 3P
Amps: 125A
Trip Rating: 0.03 - 10A
Time Delay: 0.0 - 1.0 Seconds
Dimensions WxHxD: 3.00x10.25x2.98 in.(76x260x75 mm)
Frame Type: EG-Frame

Eaton offers three and four pole 30 mA ground fault (earth leakage) protection modules for Series G E-, Jand L-frame molded case circuit breakers (MCCBs). Separate UL listed and IEC rated devices are available for each frame.