Menu Search
EATON #GHBGFEP1040

Circuit Breaker, Ground Fault; 1P; 277V AC; 40A

SKU # 78667906745
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Type: Ground Fault Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 14
Trip Rating: 30 mA
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 1.00x4.00x2.81 in (25x102x72 mm)
Frame Type: G-Frame