Menu Search
Search
PYRAMEX #PYDP1000BN

Earplugs, 32 dB, Uncorded, Polyurethane Foam, Disposable

SKU # 85485700705
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Earplugs
Material: Polyurethane Foam
Color: High-Vis Orange
Size: One Size Fits All
Cord: Uncorded
Noise Reduction Rating: 32 dB
Disposable/​Reusable: Disposable
Package Type: Bin
Package Quantity: 200